This item is Discontinued.

Officesource Merak Collection Executive High Back with Chrome Frame 1501WVBK

This item is Discontinued.

Officesource

Merak Collection Executive High Back with Chrome Frame (Discontinued)

Mfr # 1501WVBK
Zoro # G305673043
UPC # 751118947199
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1501WVBK
Zoro #
G305673043
UPC #
751118947199
Country of Origin
China

Details

Style
High Back Executive Chair

Description

The executive Care Soft Plus chair in black woven vinyl with the metal chrome finish is as comfortable as it is handsome. The chair utilizes a two paddle mechanism which designates one paddle for lift and one paddle to release spring tilt or lock; it is very heavy duty. The chair is made with a material called Care Soft Plus which is a trademarked vinyl that is an ultra-soft, breathable upholstery that looks and feels like leather, but is more durable and easy to clean. The chair also offers tilt tension, a pneumatic gas lift and an upright locking mechanism. It has been designed with a sturdy 27 inch chrome base with 2 inch nylon dual caster wheels and has a weight capacity of 275 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.