Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merit Collection Sled Base Guest Chair with Arms and Black Frame

  • Mfr # 315VBK

  • Zoro # G805672720


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.00''
Overall Width
23.00''
Color
Black Leather Soft Vinyl
Frame Color
Black
Features
It is certified as a green product | An eye-catching appearance | Hand-rest for augmented ease | A contemporary construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315VBK
Zoro #
G805672720
UPC #
810123030828
Country of Origin
China

Dimensions

Overall Height
34.00''
Overall Width
23.00''

Details

Color
Black Leather Soft Vinyl
Frame Color
Black
Features
It is certified as a green product | An eye-catching appearance | Hand-rest for augmented ease | A contemporary construction
Style
Guest Chair

Description

When choosing a chair for your office guests, it is important that the piece of office furniture that you choose is not only aesthetically pleasing, but also offers great comfort. This sled base guest chair from OfficeSource is the best example of this. This guest chair is simple and offers sheer comfort to the user. This sled base guest chair features an all black frame, which blends well with nearly any office furniture set. The seat and back are upholstered with soft vinyl, which makes this chair extremely comfortable to use. The way the vinyl upholstery blends with the frame offers quite a striking appearance to this sled base guest chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.