Zoro Homepage

Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D

  • Mfr # OSCPSFFBK

  • Zoro # G805687564


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
26.50''
Overall Width
15.00''
Features
w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCPSFFBK
Zoro #
G805687564
UPC #
695991150461
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
26.50''
Overall Width
15.00''

Details

Color
Black
Features
w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers

Description

When safety and durability are a necessity, nothing beats a classic design. Solid in its construction and practical in its use, this metal pedestal from OfficeSource has all the features you would look for in a classic filing cabinet. The deep file drawers provide extra space for the storage of a large volume of records. The interlock system prohibits the extension of more than one drawer at a time. This file pedestal comes with locks to securely store your files and information. The two drawer design is the perfect size for a small office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.