Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D

  • Mfr # OSCPSBFWH

  • Zoro # G405687612


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.25''
Overall Width
15.00''
Features
Heavy-duty, three-piece, ball-bearing slide suspension|Interlock system|Receding fronts and roll-out shelves|Four adjustable glides and four casters |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCPSBFWH
Zoro #
G405687612
UPC #
695991151857
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
22.25''
Overall Width
15.00''

Details

Color
White
Features
Heavy-duty, three-piece, ball-bearing slide suspension|Interlock system|Receding fronts and roll-out shelves|Four adjustable glides and four casters |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar

Description

The Metal Pedestals collection from OfficeSource features heavy duty steel frame mobile pedestals in your choice of two beautiful designer finishes. These pedestals are Greenguard certified for a healthy environment. They are small, yet very functional, and come with casters for easy movement from one place to another. The drawers come with heavy duty, three piece, ball bearing slide suspension for easy gliding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.