This item is Discontinued.

Officesource Millennial Collection Armless Chair with Power Outlet 10512VBK

This item is Discontinued.

Officesource

Millennial Collection Armless Chair with Power Outlet (Discontinued)

Mfr # 10512VBK
Zoro # G305672770
UPC # 810123032754
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10512VBK
Zoro #
G305672770
UPC #
810123032754
Country of Origin
China

Dimensions

Overall Height
30.50''
Overall Length
26.38''
Overall Width
26.38''

Details

Weight Capacity
45.2
Color
Black Faux Leather
Frame Color
Silver
Features
Stylish chrome legs made to match the most elegant of room setups|Chrome steel base built for durability|Covered in a high performance, easy care leather like vinyl|Foam cushions for more comfort|Greenguard|Frame constructed of a sturdy kiln dried hardwood|Bring additional pieces in the Millennial Series for a complete set

Description

Your guests will be pleasantly surprised to discover just how comfortable this black faux leather seating from Millennial Series reception furniture can feel. It is perfect for small spaces as you can set them based on available area. Made using only premium materials, this armless chair is built on a solid metal silver frame that gives it more durability and makes it extremely dependable. The silver accent base completes the look by adding a contemporary feel. This chair is upholstered with high-quality faux leather material as its upholstery, which features an elegant but simple solid color pattern in accordance with the modern style of the chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.