Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millennial Collection Corner Chair

  • Mfr # 10519VBK

  • Zoro # G205672900


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
54
Overall Height
30.50''
Overall Length
26.38''
Color
Black Faux Leather
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10519VBK
Zoro #
G205672900
UPC #
857516007517
Country of Origin
China

Dimensions

Overall Height
30.50''
Overall Length
26.38''
Overall Width
26.38''

Details

Weight Capacity
54
Color
Black Faux Leather
Frame Color
Silver
Features
Efficient and space saving | Greenguard certified | High-quality faux leather | A silver accent base

Description

This corner chair from OfficeSource provides you with the perfect way to utilize that unused space in the workplace! Not only can you maximize your efficiency by incorporating this chair into your reception area, you can also introduce an added level of sophistication with the high quality black faux leather upholstery. You can be assured of comfort, thanks to the tufted cushion seating this chair provides. As part of the Millennial Collection, this chair also comes fully Greenguard certified. This means that you can be sure it meets current industry standards on chemical emissions, keeping your workforce and workplace safe. You'll be hard pressed to find a corner chair that offers such quality and value anywhere else.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.