This item is Discontinued.

Officesource Millennial Collection Privacy Chair Cubby 10517VBK

This item is Discontinued.

Officesource

Millennial Collection Privacy Chair Cubby (Discontinued)

Mfr # 10517VBK
Zoro # G505672914
UPC # 810123031160
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10517VBK
Zoro #
G505672914
UPC #
810123031160
Country of Origin
China

Dimensions

Overall Height
50.50''
Overall Length
26.75''
Overall Width
33.75''

Details

Weight Capacity
111
Features
Commercially rated tufted black vinyl | Sleek contemporary Design | Sturdy steel frame
Color
Black Faux Leather

Description

Are you looking for furniture that is all at once trendy, modern, and comfortable? The pieces included in the Millennial Collection offer all of that, and more. They boast a commercially rated tufted black vinyl that is durable enough to stand up to heavy daily use, while also being a snap to keep clean. Create unique seating solutions in your business lobby, your restaurant or club, or create a living room at home that is something entirely unique. This collection of furniture pieces offers a cool and comfortable solution to your needs for trendy seating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.