Zoro Homepage

OS Big & Tall Collection Armless Guest Chair with Black Frame

  • Mfr # 59054FPABK

  • Zoro # G405672700


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.25''
Overall Width
22.75''
Frame Color
Black
Features
Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 400 lb. capacity | Waterfall Seat Design
Style
Big and Tall Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59054FPABK
Zoro #
G405672700
UPC #
810123035137
Country of Origin
China

Dimensions

Overall Height
33.25''
Overall Width
22.75''

Details

Color
Black Antimicrobial Vinyl
Frame Color
Black
Features
Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 400 lb. capacity | Waterfall Seat Design
Style
Big and Tall Chair

Description

Armless big tall guest chair rated at 400 pounds. Covered in a black antimicrobial vinyl with a waterfall seat design. Constructed with a steel frame and black tubular legs with a wall saver design and self leveling back legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.