Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource OS Big & Tall Collection Big and Tall Armless Stack Chair with Black Frame 10BT11WVBK

OS Big & Tall Collection Big and Tall Armless Stack Chair with Black Frame (Discontinued)

  • Mfr # 10BT11WVBK
  • Zoro # G005672902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BT11WVBK
Zoro #
G005672902
UPC #
857516007159
Country of Origin
China

Dimensions

Overall Width
20.00''
Overall Length
27.00''
Overall Height
35.00''

Details

Color
Black High Performance Vinyl
Weight Capacity
17
Style
Stacking Chair
Features
Stackable, and armless | Sturdy black frame, and high performance vinyl seat | Weight capacity of 750lbs | Overall dimensions: 20W x 27"D x 35"H Seat dimensions: 19 1/2"W x 17 1/2"D x 18"H

Description

Ensure that your guests can sit comfortably, with a big and tall chair that can hold up to 750lbs. This armless chair is a great choice to use in hospital or doctor offices where patients may otherwise not feel comfortable while seated and waiting to be seen. These chairs can be easily stacked up and out of the way when they are not needed. The high performance vinyl of the seats is comfortable to sit on, and can be easily wiped down to keep clean. This chair is a thoughtful option to have on hand, so that you can take everyone's needs into consideration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.