Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource OS Big & Tall Collection Big and Tall High Back Chair with Black Frame 44088AFBK

OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (Discontinued)

  • Mfr # 44088AFBK
  • Zoro # G805673185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44088AFBK
Zoro #
G805673185
UPC #
695991163010
Country of Origin
China

Dimensions

Overall Height
44.00''
Overall Length
23.00''
Overall Width
28.25''

Details

Color
Black Back with Black Seat
Features
360 Degree Swivel for smooth seat rotation | Exceptional support and comfort | Tilt tension offer adjusting resistance with which the chair tilts or reclines | Mesh back for increased air flow and ventilation
Frame Color
Black
Style
Big and Tall Chair

Description

This office chair from the OS Big Tall Collection is becoming massively popular among executives for all the right reasons. This chair is highly functional and exceptionally comfortable. The high quality mesh upholstery design on the back of the chair provides increased ventilation and air flow. This helps the users stay cool, and the mesh is low maintenance and highly resistant to wear and tear. This high back chair from OfficeSource also comes with a 360 Degree swivel feature that facilitates smooth seat rotation. The tilt tension function helps users adjust the resistance for smooth reclining of the chair when necessary. The height of this chair can easily be regulated using the pneumatic seat height function. The high back offers additional comfort to users, making it easier for them to work extra hours, and conduct meetings efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.