This item is Discontinued.

Officesource OS Big & Tall Collection Big and Tall Stack Chair with Black Frame 10BT11AVBK

This item is Discontinued.

Officesource

OS Big & Tall Collection Big and Tall Stack Chair with Black Frame (Discontinued)

Mfr # 10BT11AVBK
Zoro # G905672873
UPC # 810123030392
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10BT11AVBK
Zoro #
G905672873
UPC #
810123030392
Country of Origin
China

Dimensions

Overall Length
27.00''
Overall Width
25.00''
Overall Height
35.00''

Details

Color
Black High Performance Vinyl
Weight Capacity
20
Style
Stacking Chair
Features
Stackable | Sturdy black frame, and high performance vinyl seat | Weight capacity of 750lbs | Overall dimensions: 25W x 27"D x 35"H Seat dimensions: 19 1/2"W x 17 1/2"D x 18"H

Description

Ensure that your guests can sit comfortably, with a big and tall chair that can hold up to 750lbs. This chair is a great choice to use in hospital or doctor offices where patients may otherwise not feel comfortable while seated and waiting to be seen. These chairs can be easily stacked up and out of the way when they are not needed. The high performance vinyl of the seats is comfortable to sit on, and can be easily wiped down to keep clean. This chair is a thoughtful option to have on hand, so that you can take everyone's needs into consideration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.