Zoro Homepage

OS Big & Tall Collection Guest Chair with Arms and Black Frame

  • Mfr # 59052FPABK

  • Zoro # G305673203


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.00''
Overall Width
27.50''
Frame Color
Black
Features
Wall Saver Design | 500 pound capacity | Waterfall Seat | Antimicrobial Vinyl
Style
Big and Tall Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59052FPABK
Zoro #
G305673203
UPC #
843650113801
Country of Origin
China

Dimensions

Overall Height
33.00''
Overall Width
27.50''

Details

Color
Black Antimicrobial Vinyl
Frame Color
Black
Features
Wall Saver Design | 500 pound capacity | Waterfall Seat | Antimicrobial Vinyl
Style
Big and Tall Chair

Description

This guest chair from the Big Tall Collection provides ultimate comfort. Able to hold up to 400 lbs., this chair is both durable and functional. Choose between the black or gray antimicrobial vinyl, that is both clean in looks and hygiene. The waterfall seat cushion adds comfort, while the wall saver back leg design adds conveniency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.