Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OS Big & Tall Collection Guest Chair with Arms and Black Frame

  • Mfr # 59053FPAGR

  • Zoro # G205672740


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.00''
Overall Width
22.00''
Frame Color
Black
Features
Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 300 lb. capacity | Waterfall Seat Design
Style
Big and Tall Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59053FPAGR
Zoro #
G205672740
UPC #
810123030941
Country of Origin
China

Dimensions

Overall Height
33.00''
Overall Width
22.00''

Details

Color
Gray Antimicrobial Vinyl
Frame Color
Black
Features
Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 300 lb. capacity | Waterfall Seat Design
Style
Big and Tall Chair

Description

This Big & Tall guest chair comes with contoured arm rests and is rated at 300 lbs. It is covered in a gray antimicrobial vinyl with a waterfall seat design meant to prevent leg fatigue in longer sitting periods. Constructed with a steel frame and black tubular legs featuring a wall saver design and self leveling back legs, this guest chair by OfficeSource is a great addition to any lobby or medical setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.