Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OS Conference Tables Boat Shaped Conference Table with Elliptical Base

  • Mfr # OSELP236MW

  • Zoro # G105672154


product price: $1,061.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
95.00''
Length
44.00''
Height
29.50''
Color
Modern Walnut
Features
Resilient and durable | Variety of gorgeous finishes | High quality material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSELP236MW
Zoro #
G105672154
UPC #
695991307506
Country of Origin
Malaysia

Dimensions

Width
95.00''
Length
44.00''
Height
29.50''

Details

Color
Modern Walnut
Features
Resilient and durable | Variety of gorgeous finishes | High quality material

Description

Are you planning to buy office furniture to give your work place a new look? This boat shaped conference table from the OS Conference Tables collection by OfficeSource is an item you should invest in to increase the aesthetic value of your office conference room. This boat shaped conference table with elliptical base is perfect for holding important meetings. This aesthetically pleasing table is available in your choice of eight finishes, and each offers durable and attractive laminate surfaces. Since this conference table is crafted from high quality material, it is resilient and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.