Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OS Conference Tables Boat Shaped Conference Table with Elliptical Base

  • Mfr # OSELP238CG

  • Zoro # G205672009


product price: $2,045.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
145.00''
Length
47.00''
Height
29.50''
Features
Resilient and durable | Variety of gorgeous finishes | High quality material
Color
Coastal Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSELP238CG
Zoro #
G205672009
UPC #
695991326514
Country of Origin
Malaysia

Dimensions

Width
145.00''
Length
47.00''
Height
29.50''

Details

Features
Resilient and durable | Variety of gorgeous finishes | High quality material
Color
Coastal Gray

Description

Are you planning to buy office furniture to give your work place a new look? This boat shaped conference table from the OS Conference Tables collection by OfficeSource is an item you should invest in to increase the aesthetic value of your office conference room. This boat shaped conference table with elliptical base is perfect for holding important meetings. This aesthetically pleasing table is available in your choice of eight finishes, and each offers durable and attractive laminate surfaces. Since this conference table is crafted from high quality material, it is resilient and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.