Zoro Homepage

OS Conference Tables Boat Shaped Conference Table with Slab Base

  • Mfr # OS236CH

  • Zoro # G705671878


product price: $654.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
95.00''
Length
44.00''
Height
29.00''
Features
Boat shape | Variety of elegant gorgeous finishes | 95" long
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS236CH
Zoro #
G705671878
UPC #
695991316430
Country of Origin
Malaysia

Dimensions

Width
95.00''
Length
44.00''
Height
29.00''

Details

Features
Boat shape | Variety of elegant gorgeous finishes | 95" long
Color
Cherry

Description

There aren't many things in a conference room that will catch your eye quite like a boat shaped conference table. This boat shaped conference table from the OS Conference Tables collection by OfficeSource is the ideal business furniture for conferences and meetings. Complete with 3 mil PVC Tough Edge, this table also features a durable laminate surface. The dimensions of this boat shaped conference table allow for plenty of documents and files to be used on this table for noting down ideas and other key points during conferences and meetings. With this boat shaped conference table with slab base, you won't even have to worry about connectivity. Since the role of technology in businesses and offices these days cannot be undermined, this table comes with a wire grommet to ensure that you and your colleagues will be able to connect your electrical devices and equipment even while you are in a meeting. This table is also available in eight different finishes which allows you to choose the one that best complements your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.