This item is Discontinued.

Officesource OS Conference Tables Racetrack Conference Table with Elliptical Base PLELP136CH

This item is Discontinued.

Officesource

OS Conference Tables Racetrack Conference Table with Elliptical Base (Discontinued)

Mfr # PLELP136CH
Zoro # G005671974
UPC # 695991316430
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLELP136CH
Zoro #
G005671974
UPC #
695991316430
Country of Origin
Malaysia

Dimensions

Width
95.00''
Length
44.00''
Height
29.50''

Details

Features
Variety of elegant finishes | Practical and functional | Premium quality material
Color
Cherry

Description

Are you looking for office conference room furniture that is practical, yet stylish? If the answer is yes, then this racetrack conference table from the OS Conference Tables collection by OfficeSource is the ideal product to invest in. This aesthetically pleasing conference table was created to bring an element of style to your office conference room. Available in various finishes, this table with an elliptical base is 8 feet in length and is, therefore, ideal for conference use. Apart from exuding perfection in terms of design, the table is extremely practical in terms of functionality as well. Moreover, this table is created from premium quality material and offers sturdiness and resilience to damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.