Zoro Homepage
This item is Discontinued.
Officesource OS Conference Tables Racetrack Conference Table with Elliptical Base PLELP136WH

OS Conference Tables Racetrack Conference Table with Elliptical Base (Discontinued)

  • Mfr # PLELP136WH
  • Zoro # G305672053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLELP136WH
Zoro #
G305672053
UPC #
695991315433
Country of Origin
Malaysia

Dimensions

Width
95.00''
Length
44.00''
Height
29.50''

Details

Color
White
Features
Variety of elegant finishes | Practical and functional | Premium quality material

Description

Are you looking for office conference room furniture that is practical, yet stylish? If the answer is yes, then this racetrack conference table from the OS Conference Tables collection by OfficeSource is the ideal product to invest in. This aesthetically pleasing conference table was created to bring an element of style to your office conference room. Available in various finishes, this table with an elliptical base is 8 feet in length and is, therefore, ideal for conference use. Apart from exuding perfection in terms of design, the table is extremely practical in terms of functionality as well. Moreover, this table is created from premium quality material and offers sturdiness and resilience to damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.