This item is Discontinued.

Officesource OS Laminate Bookcases Bookcase - 2 Shelves PL154HN

This item is Discontinued.

Officesource

OS Laminate Bookcases Bookcase - 2 Shelves (Discontinued)

Mfr # PL154HN
Zoro # G605687535
UPC # 695991304017
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL154HN
Zoro #
G605687535
UPC #
695991304017
Country of Origin
Malaysia

Dimensions

Length
14.00''
Overall Height
30.00''
Overall Width
32.00''

Details

Color
Honey
Features
Variety of elegant finishes | Two spacious shelves | Sturdy construction

Description

Do you feel that your workstation is always covered in files and documents? Do you think that the cluttered look makes a bad first impression on your clients? If the answer to either of these questions is yes, you should consider investing in a storage unit. If style is an important factor for you when it comes to office furniture, you can give this two shelf bookcase from OfficeSource a try. This bookcase is great to house all of your files, documents, and other important office items in. In order to comply with the set quality standards, only the best quality wood is chosen by our experts. This ensures that we are delivering a reliable and durable product to you. This bookcase is available in your choice of eight attractive finishes that will fit any office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.