Zoro Homepage

OS Laminate Bookcases Bookcase - 4 Shelves

  • Mfr # OS155CH

  • Zoro # G005687449


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Overall Height
48.00''
Features
Variety of sophisticated finishes | Four spacious shelves | Sturdy material
Overall Width
32.00''
Length
14.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS155CH
Zoro #
G005687449
UPC #
695991304062
Country of Origin
Malaysia

Dimensions

Overall Height
48.00''
Overall Width
32.00''
Length
14.00''

Details

Color
Cherry
Features
Variety of sophisticated finishes | Four spacious shelves | Sturdy material

Description

If you have a small office, and not a lot of space for storing your items or important documents, a bookcase is the perfect solution. A bookcase can help you store your necessary items safely. This four shelf bookcase takes away the need of buying several filing cabinets and cuts back on frequent trips to the storage area in order to retrieve a file. This bookcase comes with three adjustable shelves and one fixed shelf. It comes in your choice of eight attractive finishes to best match your office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.