Zoro Homepage

OS Laminate Bookcases Bookcase - 6 Shelves

  • Mfr # OS156MW

  • Zoro # G305687583


product price: $277.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Modern Walnut
Overall Width
32.00''
Features
Variety of beautiful finishes | 6 spacious shelves | Sturdy wood
Length
14.00''
Overall Height
71.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS156MW
Zoro #
G305687583
UPC #
695991304192
Country of Origin
Malaysia

Dimensions

Overall Width
32.00''
Length
14.00''
Overall Height
71.00''

Details

Color
Modern Walnut
Features
Variety of beautiful finishes | 6 spacious shelves | Sturdy wood

Description

Bookshelves should be on everyone's list of office furniture; they make life easy by adding a new dimension to your storage needs. This bookcase from OfficeSource comes with six shelves: five adjustable and one fixed, which means that you can store files, documents, stationery, and more here. Feel that your workstation is getting crowded? Move all the items that you don't typically use to the bookshelf, and retrieve it easily when you need it. Special attention has been paid to the design of this bookcase in order to make it more space efficient. This bookcase is available in your choice of eight attractive finishes. This bookcase is made from premium quality wood that is tested for its durability, which adds sturdiness to this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.