Zoro Homepage

OS Laminate Collection Corner Bookcase

  • Mfr # OS160MW

  • Zoro # G905687563


product price: $365.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Modern Walnut
Features
Durable, sturdy wood | Variety of wood finishes | Compact, sleek design
Overall Height
30.00''
Overall Width
24.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS160MW
Zoro #
G905687563
UPC #
695991304376
Country of Origin
Malaysia

Dimensions

Overall Height
30.00''
Overall Width
24.00''

Details

Color
Modern Walnut
Features
Durable, sturdy wood | Variety of wood finishes | Compact, sleek design

Description

Do you have a small amount of space, but a lot of files and office equipment? If the answer is yes, you need to get this corner bookcase, because it will take care of all your storage needs. Special attention has been given to the design of this bookcase, and it contours well in the corner of any wall. Since the corner bookshelf from OfficeSource is so compact, it can also be used as home office furniture. This corner bookcase can make any space look aesthetically pleasing, as it comes in a number of different finishes. In order to deliver the best, only the best wood is used to make this corner bookcase, which means that there is no question about its durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.