Zoro Homepage

OS Laminate Collection Corner Bookcase

  • Mfr # OS161CH

  • Zoro # G405687438


product price: $207.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Cherry
Overall Width
15.00''
Overall Height
36.00''
Features
Durable material | Three spacious drawers | Variety of stunning finishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS161CH
Zoro #
G405687438
UPC #
695991304383
Country of Origin
Malaysia

Dimensions

Overall Width
15.00''
Overall Height
36.00''

Details

Color
Cherry
Features
Durable material | Three spacious drawers | Variety of stunning finishes

Description

If you always feel that your documents and office equipment are scattered around your office, you need to invest in this corner bookcase from OfficeSource. The best part about this bookcase is that it requires very little space, but will help you with your storage needs. Since we aim to deliver the best to our customers, we only use premium quality wood that has been checked for its reliability and durability. The sleek design of this corner bookcase ensures that it easily fits in the corner of any wall without overpowering the entire room. This corner bookcase comes in your choice of seven finishes. This is a one time investment that will last you for a very long time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.