Zoro Homepage

OS Laminate Collection Tables Coffee Table

  • Mfr # OS219MH

  • Zoro # G005687371


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Width
49.00''
Length
24.00''
Height
16.00''
Leg Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS219MH
Zoro #
G005687371
UPC #
695991306936
Country of Origin
Malaysia

Dimensions

Width
49.00''
Length
24.00''
Height
16.00''

Details

Tabletop Color
Mahogany
Leg Color
Mahogany

Description

This coffee table by OfficeSource is the perfect addition for an inviting waiting room. This laminate coffee table is made from durable material that will retain its quality and attractive appearance for years to come. Its superior construction provides the structural integrity of the table, as well as the attention given to the styling and detailing of the coffee table. The highest-grade laminate has been used in the construction of this coffee table. The surface of this coffee table is easy to maintain and clean. If you want durable waiting room furniture, this product is extremely effective in terms of utility, versatility, and longevity. This table is available in your choice of five finishes, and is suited for any office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.