Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base

  • Mfr # OSCB28MW

  • Zoro # G205672030


product price: $3,517.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Width
334.00''
Length
47.25''
Height
29.50''
Features
Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|28' table length comes with 6 piece top and 6 grommets
Color
Modern Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCB28MW
Zoro #
G205672030
UPC #
695991307643
Country of Origin
Malaysia

Dimensions

Width
334.00''
Length
47.25''
Height
29.50''

Details

Features
Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|28' table length comes with 6 piece top and 6 grommets
Color
Modern Walnut

Description

The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Boat style features 1-1/2'' thick tops and bases. This boat shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.