Zoro Homepage
This item is Discontinued.
Officesource OS Laminate Conference Tables - Expandable Racetrack Conference Table with Elliptical Base PLCELP24MW

OS Laminate Conference Tables - Expandable Racetrack Conference Table with Elliptical Base (Discontinued)

  • Mfr # PLCELP24MW
  • Zoro # G805671983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCELP24MW
Zoro #
G805671983
UPC #
695991316201
Country of Origin
Malaysia

Dimensions

Width
286.75''
Length
47.25''
Height
29.50''

Details

Color
Modern Walnut
Features
Thermal fused and melamine laminate|Leveling glides|Five Power and data grommet|Cable cutouts|Heavy, sturdy and well built|Five piece top expandable to meet your need|Cherry, Mahogany, Honey and Maple come standard with Black Trim Legs. Espresso, Modern Walnut and White come standard with Silver Trim Legs

Description

Choose your size and style with Expandable OS Laminate Conference Tables. Expandable tables by OfficeSource make it easy to accommodate more people. Racetrack shaped conference tables are an attractive and inexpensive solution to your large conference table needs. The tables in this collection are the most beautiful expandable conference tables build to fit your requirements. Put this table in your office and always get compliments. This racetrack conference table accepts power modules for power and data access to operate computers and presentation equipment. This racetrack conference table and elliptical base is available in your choice of eight great finish options to best complement your existing conference room decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.