This item is Discontinued.

Officesource OS Laminate Conference Tables - Expandable Racetrack Conference Table with Slab Base PLC30ES

This item is Discontinued.

Officesource

OS Laminate Conference Tables - Expandable Racetrack Conference Table with Slab Base (Discontinued)

Mfr # PLC30ES
Zoro # G805671914
UPC # 695991315495
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLC30ES
Zoro #
G805671914
UPC #
695991315495
Country of Origin
Malaysia

Dimensions

Width
357.25''
Length
47.25''
Height
29.50''

Details

Color
Espresso
Features
Strong and durable 3 millimeter PVC matching edges|The conference table top comes in six piece|Racetrack/Oval Shape|Easy to clean and maintain|30' Table Length|Seven Piece Top|Seven grommets

Description

The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Racetrack style features 1-1/2'' thick tops and bases. This racetrack shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.