Zoro Homepage

OS Laminate Lateral Files Combo Lateral File Cabinet

  • Mfr # OS114CH

  • Zoro # G005687340


product price: $626.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
29.50''
Overall Width
31.00''
Features
High quality wood | Several beautiful wood finishes | Two box drawers and one vertical file drawer all over a lateral file drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS114CH
Zoro #
G005687340
UPC #
695991301368
Country of Origin
Malaysia

Dimensions

Overall Height
29.50''
Overall Width
31.00''

Details

Color
Cherry
Features
High quality wood | Several beautiful wood finishes | Two box drawers and one vertical file drawer all over a lateral file drawer

Description

Do your office materials remain scattered all over the room; you just can't stay organized? If the answer is yes, you need to invest in this combo lateral file from OfficeSource. This file cabinet will add a valuable dimension to your storage needs, as it comes with two box drawers and one vertical file drawer all over a lateral file drawer. This lateral file is a result of highly engineered construction. This combo lateral file is a must have, as it is made from high quality wood and comes in your choice of eight different finishes. You can even use the top as a workstation, or as a platform for your laptop or PC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.