
Outlet Strip, Desk Mount, USB, 5.59 ft., White (Discontinued)
- Mfr # OSF9550WH
- Zoro # G505687529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSF9550WH
Zoro #
G505687529
UPC #
843650118226
Country of Origin
China
Dimensions
Cord Length
5.59 ft.
Overall Width
4.53
Overall Height
7.09
Details
Item
Outlet Strip
Type
Desk Mount, USB
Color
White
Standards
UL Listed
Features
Dimensions: 4-9/16"W x 5-5/8"D x 7-1/8"H | Dual port Type A adaptive fast charger with LED indicators|USB Plug|Top fixing C clamp|Fully tested and UL listed certificate safety standards|Choice of On desk, In desk, or Under desk fixing clamp
Description
This desktop power module gives you extra outlets when you need them most. Easily mounts to your desk with the top fixing C clamp or you can set it on your desk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.