Zoro Homepage
This item is Discontinued.
Officesource Parson Collection Armless Micro Mesh Back Side Chair 3129GNSABK

Parson Collection Armless Micro Mesh Back Side Chair (Discontinued)

  • Mfr # 3129GNSABK
  • Zoro # G405672687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129GNSABK
Zoro #
G405672687
UPC #
695991166608
Country of Origin
China

Dimensions

Overall Height
33.75''
Overall Width
22.25''

Details

Color
Black Antimicrobial Vinyl
Features
Attention grabbing designs | Premium quality material | Soothing and relaxing seat | Ideal dimensions | Affordable rates
Frame Color
Black
Style
Side Chair

Description

Having to spend long hours at the office is inevitable, but you can and should make those hours as comfortable as possible. It is always a good idea to invest in comfortable and valuable office furniture. This micro mesh side chair from the Parson Collection by OfficeSource is a must have when it comes to office seating alternatives! Ergonomically designed with a comfortable resting back, this side chair provides robustness and longevity. This office seating option also offers style and the perfect aesthetics, boosting the value of your office as well. This armless side chair is available in your choice of four color options, so you can create the look you want. Invest in this valuable office chair to receive long term comfort without having to compromise on the visuals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.