
Perch Collection Nesting Chair with Arms and Casters, Titanium Frame
Mfr # OSSN6953FGR
Zoro # G905673122
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Style
Nesting Chair
Features
Titanium frame | Fabric seat | Variety of upholstery colors
Overall Width
24.25''
Overall Height
35.50''
Overall Length
20.50''
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSN6953FGR
Zoro #
G905673122
UPC #
695991105393
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
24.25''
Overall Height
35.50''
Overall Length
20.50''
Details
Color
Cool Gray Fabric Seat
Style
Nesting Chair
Frame Color
Titanium
Features
Titanium frame | Fabric seat | Variety of upholstery colors
Description
Nesting Chair with Arms and Casters features chairs with a titanium frame and fabric seats. It comes in a variety of upholstery colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.