This item is Discontinued.

Officesource Power Strip, Desk Mount, USB, 5.59 ft., Black OSF9550BK

Power Strip, Desk Mount, USB, 5.59 ft., Black (Discontinued)

  • Mfr # OSF9550BK
  • Zoro # G205687584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSF9550BK
Zoro #
G205687584
UPC #
843650118219
Country of Origin
China

Dimensions

Cord Length
5.59 ft.
Overall Height
7.09
Overall Width
4.53

Details

Item
Power Strip
Type
Desk Mount, USB
Color
Black
Standards
UL Listed
Features
Dimensions: 4-9/16"W x 5-5/8"D x 7-1/8"H | Dual port Type A adaptive fast charger with LED indicators|USB Plug|Top fixing C clamp|Fully tested and UL listed certificate safety standards|Choice of On desk, In desk, or Under desk fixing clamp

Description

This desktop power module gives you extra outlets when you need them most. Easily mounts to your desk with the top fixing C clamp or you can set it on your desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.