Zoro Homepage

Reese Collection Stack Chair Dolly

  • Mfr # 10STKDOLLYBK

  • Zoro # G505687338


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.50''
Overall Width
20.00''
Overall Height
48.00''
Color
Black
Frame Color
Black Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10STKDOLLYBK
Zoro #
G505687338
UPC #
857516007142
Country of Origin
China

Dimensions

Overall Length
32.50''
Overall Width
20.00''
Overall Height
48.00''

Details

Color
Black
Frame Color
Black Metal

Description

Move your stack or banquet chairs with ease by using this heavy duty dolly from Holland Bar Stool Company. This commercial grade dolly is capable of moving 12 stack chairs at a single time. All joints feature solid welds for maximum strength, and the frame is finished with a durable black powder coat. The 8'' wheels have a steel rim with a hard rubber tire so they are strong yet safe on all floor types. Each wheel spins with ease thanks to the sealed ball bearing axle. Save time and, more importantly, your back, with this stack chair dolly from Holland Bar Stool!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.