Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource 30.00'' H, Vintage Black with Wood Plank Tops, 60.00'' W X IMHF384TBK

30.00'' H, Vintage Black with Wood Plank Tops, 60.00'' W X (Discontinued)

  • Mfr # IMHF384TBK
  • Zoro # G905670886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHF384TBK
Zoro #
G905670886
UPC #
843650113344
Country of Origin
Mexico

Dimensions

Overall Width
60.00''
Overall Height
30.00''
Length
28.00''

Details

Color
Vintage Black with Wood Plank Tops
Features
Three Utility Drawers | Two AC Outlets and Three USB Outlets | One Charging Shelf | Wire Management Grommets

Description

This sit-stand desk top will keep you mobile and active in style. Equipped with three utility drawers, two AC outlets, three USB outlets, and one charging shelf, this desk top provides enough working and storage space to keep you comfortable, while getting your job done.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.