
31.00'' H, Vintage Black with Wood Plank Tops, 60.00'' W X (Discontinued)
- Mfr # IMHF384BK
- Zoro # G805670856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMHF384BK
Zoro #
G805670856
UPC #
843650113337
Country of Origin
Mexico
Dimensions
Overall Width
60.00''
Overall Height
31.00''
Length
28.00''
Details
Color
Vintage Black with Wood Plank Tops
Features
Drop Front Keyboard Pencil Drawer | Two Utility Drawers | One Power Center: Two AC Outlets and Three USB Outlets | Finished On All Sides
Description
This 60" writing desk provides a unique vintage vibe for your office space. Coming in either a vintage black finish with a wood plank top, or a vintage linen finish with a dry gray top, this desk offers both classic style elements and unique touches. Equipped with a drop front keyboard pencil drawer, two utility drawers, one power center, two AC outlets, and three USB outlets, this desk provides ample working and storage space. Distressing shows through the wood grain, making your office space truly eclectic.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.