This item is Discontinued.

Officesource Regal Collection Side Chair with Arms and Black Frame 2804GFBK

This item is Discontinued.

Officesource

Regal Collection Side Chair with Arms and Black Frame (Discontinued)

Mfr # 2804GFBK
Zoro # G205672771
UPC # 695991100657
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2804GFBK
Zoro #
G205672771
UPC #
695991100657
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
32.50''
Overall Width
24.50''

Details

Color
Black
Features
Greenguard Certified | Corporate Appearance | Made from Premium Quality Materials | Highly Durable
Frame Color
Gray
Style
Side Chair

Description

If you are in search of a side chair that is versatile and can fit into your office or home easily, take a look at our Regal Collection side chair! This side chair features a black frame that gives it a professional appearance, making it a perfect fit for an office space. From the frame to the seat, this chair is made from premium quality materials. This side chair is highly durable thanks to these high quality materials, and it is a great addition to your office furniture collection. The best thing about choosing this side chair for your workspace is that it is Greenguard certified, meaning that this side chair from OfficeSource's Regal Collection is a healthy choice for use in many work settings. This side chair features arms, which is why it is an ideal choice for any space. The arms provide rest to your elbows and the hands, making you feel even more comfortable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.