
Ridge Collection Sled Based Guest Chair with Chrome Frame
Mfr # 9509VBK
Zoro # G405672991
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37.00''
Overall Width
22.75''
Features
Stylish Contemporary Design | Padded Arm Rests | Chrome accented cantilever base | Lumbar Support and Padded Contoured Back
Frame Color
Chrome
Style
Guest Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9509VBK
Zoro #
G405672991
UPC #
810123031023
Country of Origin
China
Dimensions
Overall Height
37.00''
Overall Width
22.75''
Details
Color
Black Leather Soft Vinyl
Features
Stylish Contemporary Design | Padded Arm Rests | Chrome accented cantilever base | Lumbar Support and Padded Contoured Back
Frame Color
Chrome
Style
Guest Chair
Description
Contemporary guest chair with ribbed back and seat in black caressoftplus upholstery. Attractive chrome base and padded arm rests. Built in lumbar support and a padded contoured back design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.