This item is Discontinued.

Officesource 41.34 H, Distressed Brown, 35.43 W X HIMB36DB

41.34 H, Distressed Brown, 35.43 W X (Discontinued)

  • Mfr # HIMB36DB
  • Zoro # G905670879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIMB36DB
Zoro #
G905670879
UPC #
843650118868
Country of Origin
China

Dimensions

Overall Width
35.43
Overall Height
41.34
Length
17.72

Details

Color
Distressed Brown
Frame Color
Black
Features
Six cubbie like shelves|Distressed brown laminate finish|Optional black mesh metal doors available

Description

Modern design meets rustic style in the Riveted Collection Industrial Style Desk. The distressed wood laminate top creates a reclaimed aesthetic. Six cubbies for extra storage space in the office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.