This item is Discontinued.

Officesource Round Collection Swivel Club Chair 3385FGR

This item is Discontinued.

Officesource

Round Collection Swivel Club Chair (Discontinued)

Mfr # 3385FGR
Zoro # G605673101
UPC # 843650113764
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3385FGR
Zoro #
G605673101
UPC #
843650113764
Country of Origin
China

Dimensions

Overall Height
29.75''
Overall Length
28.50''
Overall Width
31.00''

Details

Features
Upholstered in a commercial grade gray linen fabric|360 degree swivel|Fully assembled|Contemporary timeless design
Color
Gray Linen
Frame Color
Black

Description

This swivel, club chair is both sleek and comfortable. Coming in two different upholstery options, including black leather soft vinyl or gray linen fabric, this club chair is perfect for any lounge area or even your living room. With its ability to swivel 360 degrees, you can easily work from every angle of your desk or talk to the people around you, without ever having to stand up!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.