Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource SafeGuard Barrier Collection All Acrylic Desk Top Screen with Transaction Space and Side Panels ADTS102

SafeGuard Barrier Collection All Acrylic Desk Top Screen with Transaction Space and Side Panels (Discontinued)

  • Mfr # ADTS102
  • Zoro # G205687553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTS102
Zoro #
G205687553
UPC #
843650118110
Country of Origin
China

Dimensions

Overall Height
31.5
Overall Width
48

Details

Features
Available in clear acrylic only.
Color
Clear Acrylic

Description

This freestanding countertop desktop screen is a quick and inexpensive way to protect your counter or desk area. It has two side panels for added protection when space allows. The 4.75" high by 11.75" wide pass through opening is perfect for exchanging payment or items at customer service and sales counters and desks. Made from clear acrylic plastic that protects while providing unobstructed visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.