Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Shapes Collection Cube Seat 7030FGN

Shapes Collection Cube Seat (Discontinued)

  • Mfr # 7030FGN
  • Zoro # G705672820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030FGN
Zoro #
G705672820
UPC #
695991163140
Country of Origin
China

Dimensions

Overall Height
17.75''
Overall Length
16.75''
Overall Width
16.75''

Details

Features
A durable construction | Contemporary design | Different finishes | Great aesthetic appeal
Color
Kashmir Green

Description

The furniture you choose for your office speaks volumes about your professionalism, which is why you should opt for this cube seat from the Shapes Collection by OfficeSource. This cube seat is normally used for decorating reception rooms, but it can also be used at work stations, executive offices, office lounges, lunch rooms, or a number of other places. This cube seat allows for a comfortable seating space for users. This cube seat is constructed using top-quality materials to elevate the overall standard of comfort. This cube seat comes in a variety of three fabric colors to choose from. The curved, smooth edges add to the aesthetic appeal of this seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.