Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Shapes Collection Quad Seat 7040FBK

Shapes Collection Quad Seat (Discontinued)

  • Mfr # 7040FBK
  • Zoro # G105672796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7040FBK
Zoro #
G105672796
UPC #
695991163164
Country of Origin
China

Dimensions

Overall Height
17.75''
Overall Length
26.75''
Overall Width
16.75''

Details

Color
Black
Features
A unique and elegant design | Top-quality construction | Comfortable seat | Variety of finishes

Description

If you're looking for office furniture ideas, this quad seat is a great choice. You can use this quad seat in a home office, a conventional office setting, reception room, waiting lounge, or in many other rooms to elevate the aesthetic appeal, while simultaneously offering a comfortable seating alternative. This quad seat can surely help you cast a great impression on your clients. This beautiful quad seat comes in three color options that you can choose from. The upholstery of this quad seat is constructed with high quality material for better durability and greater comfort. You can use this quad seat in isolation, or with a group of the other shapes offered in the Shapes Collection by OfficeSource.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.