Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Sienna Collection 94'' Boat Shape Conference Table with Grommet OX9236MW

Sienna Collection 94'' Boat Shape Conference Table with Grommet (Discontinued)

  • Mfr # OX9236MW
  • Zoro # G505672082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX9236MW
Zoro #
G505672082
UPC #
695991329423
Country of Origin
Malaysia

Dimensions

Width
94.50''
Length
47.25''
Height
29.50''

Details

Features
Durable and sturdy | Contemporary design | Available in some great finish options | Wire Management Grommets
Color
Modern Walnut

Description

Adding the right pieces to your office space can make a world of difference to your business productivity. This conference table is a great addition to your work place. Whether you're creating a brand new space or replacing old, tired furniture, you'll appreciate the sturdy stability that this table brings. This office furniture essential is offered in some great color and finish options so that you can create just the right look for your office space. The overall contemporary design makes it a great addition to today's sophisticated business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.