This item is Discontinued.

Officesource Slash Collection Armless Poly Swivel Chair with Chrome Frame 3040SSBK

This item is Discontinued.

Officesource

Slash Collection Armless Poly Swivel Chair with Chrome Frame (Discontinued)

Mfr # 3040SSBK
Zoro # G705672851
UPC # 695991505780
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3040SSBK
Zoro #
G705672851
UPC #
695991505780
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
23.00''
Overall Length
23.00''
Overall Height
35.50''

Details

Frame Color
Silver
Features
Pneumatic seat height | 360-degree swivel | Sturdy chrome frame
Color
Black
Style
Swivel Chair

Description

With a sturdy chrome frame that is ultra-durable, this poly swivel chair is a great addition to your business or educational facility. The heavy-duty casters make it easy to roll the chair around the office or classroom. The chair is easy to keep clean, and will provide many great years of reliable use. The height of the seat is easily adjustable to get just the right level for each person's comfort levels. The chair boasts a 360-degree swivel, and is an office furniture essential to keep on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.