This item is Discontinued.

Officesource Sleek Stool Fabric Guest Stool with Arms and Black Frame 2994FBK

This item is Discontinued.

Officesource

Sleek Stool Fabric Guest Stool with Arms and Black Frame (Discontinued)

Mfr # 2994FBK
Zoro # G605672883
UPC # 695991101043
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2994FBK
Zoro #
G605672883
UPC #
695991101043
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44.50''
Overall Width
25.20''
Length
26.38''

Details

Color
Black Fabric
Features
Unique craftsmanship | Aesthetic features | Comfort with elegance | Great value for money
Frame Color
Gray
Style
Guest Stool

Description

If you are looking for a multi-purpose stool, you have come to the right place. A must have piece of office furniture, this guest stool from OfficeSource is the best combination of quality and value. Comfort is a key feature of this guest stool, making it a favorite of many. This guest stool exhibits craftsmanship like no other office furniture option. Despite being at a height of a little over 30 inches, the seat of this guest stool is not only comfortable, but also spacious. The width of the seat ensures that you do not feel stuck or uncomfortable in your seat. Additionally, arm rests add to the comfort level of this guest stool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.