Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Spool Collection Spool Chair 2626FBL

Spool Collection Spool Chair (Discontinued)

  • Mfr # 2626FBL
  • Zoro # G505673201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2626FBL
Zoro #
G505673201
UPC #
695991164222
Country of Origin
China

Dimensions

Overall Height
25.50''
Overall Length
15.00''
Overall Width
15.00''

Details

Color
Blue
Frame Color
Black
Features
Interact with colleagues or perch behind a sit-stand desk|Exercise back muscles|Short to medium duration perching|Concentrated on work|Relax the legs and feet|Medium duration for sitting|6'' pneumatic height adjustment|Tilt up to 5 degrees in any direction|Compact and lightweight design|Black strap for seat height adjustment and easy movement|Upholstered in waterproof, oil-resistant, anti-staining polyamide/spandex|Height: 19.5'' - 25.5''|300 lb. weight limit

Description

Are you tired of your normal office chair? Look no further then the Spool Collection by OfficeSource! The spool is an ergonomic stool, created for active sitting! It is available in five fabric colors, now including orange, so you can choose the one that would best fit your needs. From office to classroom, this ergonomic stool is unlike anything else on the market! With a stable rounded base, this stool provides a wide range of motion for you to lean, turn, and move as needed. The spool features a backless design to keep your spine ergonomically aligned in an upright position, helping to improve posture and strengthen your core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.