This item is Discontinued.

Officesource Spry Mobile Acrylic Board Collection 48" X 72" Combo Panel - Charcoal Laminate with Clear Acrylic MCLB4872GR

This item is Discontinued.

Officesource

Spry Mobile Acrylic Board Collection 48" X 72" Combo Panel - Charcoal Laminate with Clear Acrylic (Discontinued)

Mfr # MCLB4872GR
Zoro # G105687349
UPC # 695991803459
Country of Origin Malaysia
Category Room Dividers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCLB4872GR
Zoro #
G105687349
UPC #
695991803459
Country of Origin
Malaysia

Dimensions

Length
2.25
Overall Height
72
Overall Width
48

Details

Color
Clear and Charcoal
Features
Locking casters|Use alone or join together|Aluminum frame and legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.