Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Spry Mobile Marker Board Series Magnetic Mobile White Board MWB3366SI

Spry Mobile Marker Board Series Magnetic Mobile White Board (Discontinued)

  • Mfr # MWB3366SI
  • Zoro # G305687392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWB3366SI
Zoro #
G305687392
UPC #
695991801882
Country of Origin
Malaysia

Dimensions

Overall Height
66.00''
Overall Width
33.00''

Details

Frame Color
White
Features
Durability and light weight construction | Magnetic surface | Efficient locking casters to prevent unnecessary movement | Can be joined together with other magnetic white boardsEfficient locking casters to prevent unnecessary movement | Can be joined together with other magnetic white boards
Color
Silver

Description

This magnetic whiteboard by OfficeSource is an efficient and practical product, designed to meet the demands of conference room furniture sets. This board is manufactured from durable and lightweight material. The lightweight construction makes these huge boards easy to move around. This board has a magnetic surface, so you can attach your magnets and sticky notes comfortably. If you want to connect more than one board together, then there is separate ganging hardware available to secure them. The efficient wheel casters make movement of the board easy and seamless. This magnetic white board will make your training and conference rooms aesthetically pleasing and stylish. This is a durable product available at a great value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.