Zoro Homepage

Stacked Seating Armless Stackable Side Chair with Chrome Frame

  • Mfr # OSSN6015BL

  • Zoro # G305673050


product price: $91.05
/ea
Free Shipping & Returns

Key Features

Style
Armless Stacking Chair
Features
Very lightweight | Durability | Attractive price | Stylish design | Eye catching colors
Overall Length
22.75''
Overall Height
32.25''
Frame Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6015BL
Zoro #
G305673050
UPC #
695991500761
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22.75''
Overall Height
32.25''
Overall Width
20.75''

Details

Color
Light Blue
Style
Armless Stacking Chair
Features
Very lightweight | Durability | Attractive price | Stylish design | Eye catching colors
Frame Color
Chrome

Description

This armless stackable side chair from OfficeSource is a slim, yet stylish, piece of office furniture that is necessary for almost every office. If you are tired of seeing chairs in the with the same ordinary designs in every office you go to, this armless stackable side chair is for you. This chair is not only extremely comfortable, but it also has a very unique design which makes it a contemporary office must have, and it is available in four attractive color options. The dimensions of this stackable side chair are perfect for any type of office work. Additionally, the dimensions of this chair make it easy to store in every type of office. The chrome frame of the chair also makes it extremely durable, providing great value for your money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.