Zoro Homepage

Storage & Wardrobe Cabinets Personal Unit

  • Mfr # OS150MH

  • Zoro # G205687539


product price: $577.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
17.75''
Overall Height
65.50''
Features
Variety of beautiful finishes | Spacious shelves| Laminate finish
Outside Length
23.75''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS150MH
Zoro #
G205687539
UPC #
695991303737
Country of Origin
Malaysia

Dimensions

Overall Width
17.75''
Overall Height
65.50''
Outside Length
23.75''

Details

Color
Mahogany
Features
Variety of beautiful finishes | Spacious shelves| Laminate finish

Description

When it comes to office space, much effort needs to be expended to make the place more comfortable and interesting. As the office is where you spend several hours of your day, it should always be well furnished, and this is where high quality office furniture comes in. This personal unit from the OS Laminate Collection by OfficeSource is the perfect storage item for you to invest in. This personal unit comes in eight finishes, so you can choose the one that suits your needs the best. In addition to offering tempting finishes, this personal unit has an intelligent design that allows you to use it to store and hang your personal belongings. Whether it is the coat that you wear to work, or the umbrella that you carry along, this personal unit is the perfect place store them so that they are out of the way. This personal unit is very easy to use and install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.